Disc spring DIN 2093 60x25.4x3 Spring steel

  • ERIKS:11779790
Image 1
Save to list

€2.24/ pieceexcl. VAT

€2.72incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
25.4 mm
Outer Diameter
60 mm
Thickness
3 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring