Disc spring DIN 2093 60x20.5x2 Spring steel

  • ERIKS:11779786
Image 1
Save to list

€1.80/ pieceexcl. VAT

€2.18incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
20.5 mm
Outer Diameter
60 mm
Thickness
2 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring