Disc spring DIN 2093 56x28.5x2.5 Spring steel

  • ERIKS:11779784
Image 1
Save to list

€3.01/ pieceexcl. VAT

€3.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
28.5 mm
Outer Diameter
56 mm
Thickness
2.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring