
€1.03/ pieceexcl. VAT
€1.24incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 18.4 mm |
Outer Diameter | 50 mm |
Thickness | 1.5 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 2093 |
Type | Disc spring |