Disc spring DIN 2093 40x20.4x2.25 Stainless steel

  • ERIKS:23729684
Image 1
Save to list

€2.23/ pieceexcl. VAT

€2.70incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
20.4 mm
Outer Diameter
40 mm
Thickness
2.25 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
DIN standard
2093
Type
Disc spring