Disc spring DIN 2093 31.5x16.3x1.5 Spring steel

  • ERIKS:11779737
Image 1
Save to list

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
16.3 mm
Outer Diameter
31.5 mm
Thickness
1.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring