Disc spring DIN 2093 28x12.2x1.25 Spring steel

  • ERIKS:11779729
Image 1
Save to list

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
12.2 mm
Outer Diameter
28 mm
Thickness
1.25 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring