Disc spring DIN 2093 28x10.2x1 Spring steel

  • ERIKS:11779725
Image 1
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
10.2 mm
Outer Diameter
28 mm
Thickness
1 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring