
€37.42/ pieceexcl. VAT
€45.28incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 61 mm |
Outer Diameter | 125 mm |
Thickness | 6 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 2093 |
Model | Flat |
Type | Washer |