DIN985 10.9 ezn M10 /500 Hexagon nut with non-metallic insert

  • ERIKS:11777483
  • Manufacturer:4043952345856
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 985
Series
DIN 985
Thread size metric (M..)
10
Material
Carbon steel
Material quality
10 (steel)
Kind of thread
Metric
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
985
ISO standard
7040