DIN980v 8 zpl M20 /50 Prevailing torque hexagon nut

  • ERIKS:23700230
  • Manufacturer:4043952344262
Image 1
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 980V
Series
DIN 980V
Thread size metric (M..)
20
Material
Carbon steel
Material quality
8 (steel)
Kind of thread
Metric
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
980