DIN94 RVS A4 5x63 /250 splitpen

  • ERIKS:23725609
  • Manufacturer:4043377016195
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.89/ pieceexcl. VAT

€1.07incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 94 - ISO 1234
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Diameter
5 mm
Length
63 mm
ISO standard
1234
DIN standard
94