





€0.73/ pieceexcl. VAT
€0.88incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 94 - ISO 1234 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Diameter | 5 mm |
Length | 50 mm |
ISO standard | 1234 |
DIN standard | 94 |