DIN94 RVS A4 4x63 /500 splitpen

  • ERIKS:23725602
  • Manufacturer:4043377016027
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.41/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 94 - ISO 1234
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Diameter
4 mm
Length
63 mm
ISO standard
1234
DIN standard
94