DIN94 RVS A2 8x40 /100 splitpen

  • ERIKS:23725554
  • Manufacturer:4043377014757
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.42/ pieceexcl. VAT

€1.72incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 94 - ISO 1234
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
8 mm
Length
40 mm
ISO standard
1234
DIN standard
94