DIN94 RVS A2 5x25 /250 splitpen

  • ERIKS:23725537
  • Manufacturer:4043377014450
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.27/ pieceexcl. VAT

€0.33incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 94 - ISO 1234
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
5 mm
Length
25 mm
ISO standard
1234
DIN standard
94