DIN94 RVS A2 1,6x16 /1000 splitpen

  • ERIKS:23725497
  • Manufacturer:4043377013606
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 94 - ISO 1234
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
1.6 mm
Length
16 mm
ISO standard
1234
DIN standard
94