
€0.09/ pieceexcl. VAT
€0.10incl. VAT
Sold per: 100Min. order: 100
1900 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 934 |
Series | DIN 934 |
Thread size metric (M..) | 8 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Kind of thread | Metric |
Pitch thread | 1.25 |
Surface protection | Untreated |
DIN standard | 934 |