
€0.55/ pieceexcl. VAT
€0.66incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 923 |
Head form | Cheese head |
Screwing system | Slotted head screw |
Material | Carbon steel |
Material quality | 5.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch thread | 0.8 |
Length | 10 mm |
DIN standard | 923 |