
€1.54/ pieceexcl. VAT
€1.86incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 921 |
Head form | Cheese head |
Screwing system | Slotted head screw |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch thread | 1 |
Length | 12 mm |
DIN standard | 921 |