
€1.07/ pieceexcl. VAT
€1.30incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 921 |
Head form | Cheese head |
Screwing system | Slotted head screw |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch thread | 0.7 |
Length | 16 mm |
DIN standard | 921 |