DIN914 skss stainlss A2 M6x20 /200 Hex#socket set screw,cone point

  • ERIKS:23727069
  • Manufacturer:4043377071309
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
6
Length
20 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
Screwing system
Internal hexagon
DIN standard
914