DIN914 RVS A4 M8x16 /200 stelschroef binnenzeskant met punt

  • ERIKS:23727108
  • Manufacturer:4043377072498
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
8
Length
16 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A4
Screwing system
Internal hexagon
DIN standard
914