DIN914 RVS A4 M6x25 /200 stelschroef binnenzeskant met punt

  • ERIKS:23727102
  • Manufacturer:4043377072382
Image 1
Save to list

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
6
Length
25 mm
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Screwing system
Internal hexagon
DIN standard
914