DIN914 RVS A2 M2,5x6 /500 stelschroef binnenzeskant met punt

  • ERIKS:11743406
  • Manufacturer:4043377070883
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
2.5
Length
6 mm
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Screwing system
Internal hexagon
DIN standard
914