DIN914 RVS A2 M16x25 /50 stelschroef binnenzeskant met punt

  • ERIKS:11743374
  • Manufacturer:4043377070555
Image 1
Save to list

€0.75/ pieceexcl. VAT

€0.91incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
16
Length
25 mm
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Screwing system
Internal hexagon
DIN standard
914