DIN9021 STEEL ZPL M10 /250 washers d2 3xd2

  • ERIKS:12688974
  • Manufacturer:4043952598597
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
10.5 mm
Outer Diameter
30 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
10
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093