DIN85 brass M5x30 smp/200 slotted pan head screw

  • ERIKS:11759511
  • Manufacturer:4043952024669
Image 1
Save to list

€0.62/ pieceexcl. VAT

€0.75incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 85
Head form
Pan head
Screwing system
Slotted head screw
Material
Brass
Material quality
Not applicable
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
30 mm
DIN standard
85
ISO standard
1,580