DIN85 4.8 M6x16 /1000 metaalschroef pankop zaaggleuf

  • ERIKS:11759452
  • Manufacturer:4043952023075
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 85
Head form
Pan head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
16 mm
DIN standard
85
ISO standard
1,580