
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 2000Min. order: 2000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 85 |
Head form | Pan head |
Screwing system | Slotted head screw |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch thread | 0.7 |
Length | 8 mm |
DIN standard | 85 |
ISO standard | 1,580 |