
€0.42/ pieceexcl. VAT
€0.50incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7984 |
Series | DIN 7984 |
Material | Carbon steel |
Thread size metric (M..) | 10 |
Length | 20 mm |
Head form | Cheese head |
Pitch thread | 1.5 |
Head height | 6 mm |
Head width | 16 mm |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 7984 |
Material quality | 10.9 (steel) |