DIN7984 Low head cap screw with hex socket stainless steel A2 M8x60mm

  • ERIKS:23731317
  • Manufacturer:4043377173294
Image 1
Save to list

€0.53/ pieceexcl. VAT

€0.65incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7984
Series
DIN 7984
Material
Stainless steel
Thread size metric (M..)
8
Length
60 mm
Head form
Cheese head
Pitch thread
1.25
Head height
5 mm
Head width
13 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7984
Material quality
Stainless steel A2