DIN7984 Low head cap screw with hex socket stainless steel A2 M8x16mm

  • ERIKS:23263607
  • Manufacturer:8715492260369
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7984
Series
DIN 7984
Material
Stainless steel
Thread size metric (M..)
8
Length
16 mm
Head form
Cheese head
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7984
Material quality
Stainless steel A2