DIN7984 Low head cap screw with hex socket stainless steel A2 M5x10mm

  • ERIKS:23263589
  • Manufacturer:8715492260185
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7984
Series
DIN 7984
Material
Stainless steel
Thread size metric (M..)
5
Length
10 mm
Head form
Cheese head
Pitch thread
0.8
Head height
3.5 mm
Head width
8.5 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7984
Material quality
Stainless steel A2