DIN7984 Low head cap screw with hex socket stainless steel A2 M4x10mm

  • ERIKS:23263583
  • Manufacturer:8715492260123
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7984
Series
DIN 7984
Material
Stainless steel
Thread size metric (M..)
4
Length
10 mm
Head form
Cheese head
Pitch thread
0.7
Head height
2.8 mm
Head width
7 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7984
Material quality
Stainless steel A2