DIN7981c st zpl. phil (h) 4,2x19 smp/100 pan head tapping screws ph

  • ERIKS:11790791
  • Manufacturer:4043952536124
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7981H
Head form
Pan head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Thread diameter
4.2 mm
Length
19 mm
DIN standard
7981