DIN7981C ST ZPL PHIL (H) 3,5X25 /500 pan head tapping screws ph

  • ERIKS:12688946
  • Manufacturer:4043952535226
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7981H
Head form
Pan head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Thread diameter
3.5 mm
Length
25 mm
DIN standard
7981