DIN7980 staal 4 /1000 veerring (grower) met vlakke uiteinden

  • ERIKS:11790690
  • Manufacturer:4043952534175
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7980
Series
DIN 7980
Suitable for bolt size metric (M..)
4
Inner Diameter
4.1 mm
Outer Diameter
7 mm
Thickness
1.2 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
7980
Model
Flat ends
Type
Spring ring