DIN7603a copper 4x8x1 /100 sealing ring

  • ERIKS:11789794
  • Manufacturer:4043952518045
Image 1
Save to list

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Copper
Surface protection
Untreated
Inner Diameter
4 mm
Outer Diameter
8 mm
Thickness
1 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No