DIN7603a copper 38x44x2 /50 sealing ring

  • ERIKS:11789820
  • Manufacturer:4043952518489
Image 1
Save to list

€2.30/ pieceexcl. VAT

€2.78incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Copper
Surface protection
Untreated
Inner Diameter
38 mm
Outer Diameter
44 mm
Thickness
2 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No