
€2.06/ pieceexcl. VAT
€2.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7603A |
Material | Copper |
Surface protection | Untreated |
Inner Diameter | 24 mm |
Outer Diameter | 29 mm |
Thickness | 2 mm |
DIN standard | 7603 |
Model | A |
Type | Sealing ring |
Facet | No |