DIN7603a aluminium 24x29 /100 afdichtring

  • ERIKS:11789793
  • Manufacturer:4043952518007
Image 1
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Aluminium
Surface protection
Untreated
Inner Diameter
24 mm
Outer Diameter
29 mm
Thickness
2 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No