DIN7603a aluminium 22x27 /100 afdichtring

  • ERIKS:11789792
  • Manufacturer:4043952517994
Image 1
Save to list

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Aluminium
Surface protection
Untreated
Inner Diameter
22 mm
Outer Diameter
27 mm
Thickness
1.5 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No