DIN7603a aluminium 16x20 /100 afdichtring

  • ERIKS:23693101
  • Manufacturer:4043952517932
Image 1
Save to list

€0.23/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Aluminium
Surface protection
Untreated
Inner Diameter
16 mm
Outer Diameter
20 mm
Thickness
1.5 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No