DIN7513a staal ezn M4x12 /1000 zelftappende zeskantbout

  • ERIKS:11789733
  • Manufacturer:4043952718858
Image 1
Save to list

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7513
Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Hexagon head
Screwing system
Hexagon
Thread size metric (M..)
4
Length
12 mm
DIN standard
7513
Thread moulding
Yes