DIN7504p staal ezn torx 5,5x32 /250 zelfborende schroef

  • ERIKS:11789652
  • Manufacturer:4043952718704
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
5.5 mm
Length
32 mm
Head form
Countersunk head
Screwing system
Torx