DIN7504p staal ezn torx 3,9x19 /1000 zelfborende schroef

  • ERIKS:11789627
  • Manufacturer:4043952718452
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
3.9 mm
Length
19 mm
Head form
Countersunk head
Screwing system
Torx