
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7504 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Self tapping thread |
Thread cross-section (ST..) | 4.2 mm |
Length | 19 mm |
Head form | Countersunk head |
Screwing system | Phillips |