DIN7504P st zincpl. phil (h) 4,2X16 /200 drilling srews,countersunk head H

  • ERIKS:23693064
  • Manufacturer:4043952516829
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
4.2 mm
Length
16 mm
Head form
Countersunk head
Screwing system
Phillips