DIN7504n st ezn phil (h) 3,9x32 /1000 zelfborende schroef

  • ERIKS:23693025
  • Manufacturer:4043952516461
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
3.9 mm
Length
32 mm
Head form
Pan head
Screwing system
Phillips